Beli oil suction di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ECODORA Oil Drain Tool Waste Suction/Gravity Drainers (Alat Penguras Oli)
    Mulai

    Rp20.999.900

    ECODORA Oil Drain Tool Waste Suction/Gravity Drainers (Alat Penguras Oli)
    Deskripsi:
    Combination Air-Operated Oil Suction-Drainer with Wheel-Mounted 65-Litre Tank Equipped with : Level Gauge, Side Collection Bowl, Removable Tool Tray P/N 0E44060 Set of Probes
  2. Maxxflex Oil Suction/Discharge Hose 250 PSI (Selang Oli / Selang Hisap)
    Mulai

    Rp109.900

    Maxxflex Oil Suction/Discharge Hose 250 PSI (Selang Oli / Selang Hisap)
    Deskripsi:
    Tank truck and tank wagon suction and delivery hose, it withstands the full vacum, used for a wide range of petroleum products to 50% aromatic content
    atribut:
    • Working Pressure (psi): 250
    • Bursting Pressure (psi): 450
    • Temperature Range (°C): -40 to +100
    • Cover: Black, Smooth (wapped Finish) High Grade Chloroprene Rubber, Compounded for an Excellent Resistance to Weather, Ozone, Abrasion and Oil
    • Coils (m): up to 60, Continuous Length
  3. Greens Oil Drain Tool Suction (Alat Penguras Oli)
    Mulai

    Rp6.899.900

    Greens Oil Drain Tool Suction (Alat Penguras Oli)
    atribut:
    • Size (L): 72
    • Air Pressure (kg/cm²): 8-10
    • Basin Oil Capacity (L): 15
    • Graduate Cup Capacity (L): 10
  4. monotaro Oil Drain Tool Suction Nozzle for Oil Changer (Alat Penguras Oli)
    Mulai

    Rp279.900

    monotaro Oil Drain Tool Suction Nozzle for Oil Changer (Alat Penguras Oli)
    Deskripsi:
    Monotaro Oil changer Manual type Portable Air combined use (order code: 89825041) dedicated replacement suction nozzle.
  5. KRISBOW Oil Drain Tool Waste Oil Suction Extractor (Alat Penguras Oli)
    Mulai

    Rp20.999.900

    KRISBOW Oil Drain Tool Waste Oil Suction Extractor (Alat Penguras Oli)
    atribut:
    • Pre-Chamber Capacity (L): 8
    • Plastic Bowl Capacity (L): 12
    • Suction Speed (L/minute): 1.5
    • Suction Hose (m): 2
    • Dimensions (LxWxH) (mm): 470x630x170
    • Maximum Air Pressure (bar): 8
    • Tank Capacity (L) : 90
  6. BOLL Oil Equipment Accessories Nozzle Cap for GC-1 / GC-2 (Aksesoris Peralatan Oli)
    Mulai

    Rp98.900

    BOLL Oil Equipment Accessories Nozzle Cap for GC-1 / GC-2 (Aksesoris Peralatan Oli)
    Deskripsi:
    Comes with a nozzle cap for GC-1 and 2.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Dimensions (mm): H220xW31xD31
  7. ESCO Oil Jug Mug 3L with Lid (Wadah Ukur Oli)
    Mulai

    Rp819.900

    ESCO Oil Jug Mug 3L with Lid (Wadah Ukur Oli)
    Deskripsi:
    Scale/flexible nozzle/lid type.
    atribut:
    • Material: Polyethylene
    • Capacity (L): 3
    • Scale: 1L as the lower limit, 0.5L up to 3L
    • Feature: Oil and acid resistant
    • Nozzle Length (mm): 320
    • Tip nozzle diameter (Φmm): 13
  8. BOLL Gasoline Mix Nozzle
    Mulai

    Rp31.900

    BOLL Gasoline Mix Nozzle
    Deskripsi:
    Osawa Nozzle for mixed gasoline. (Common to 1L/2L/4L)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Dimensions (mm): H210xW31xD31
  9. ESCO Oil Dropper Pipette 3.0ml (Alat Tetes Oli)
    Mulai

    Rp199.900

    ESCO Oil Dropper Pipette 3.0ml (Alat Tetes Oli)
    Deskripsi:
    With scale.
    atribut:
    • Material: Polyethylene
    • Capacity (ml): 3
    • Minimum Reading (mL): 0.5
    • Mass (g/piece): 3
    • Dimensions (mm): Diameter 2x170
  10. ESCO Oil Dropper Polyethylene 35ml (Alat Tetes Oli)
    Mulai

    Rp14.900

    ESCO Oil Dropper Polyethylene 35ml (Alat Tetes Oli)
    Deskripsi:
    With scale
    atribut:
    • AS ONE Part Number: 65-2312-80
  11. ESCO 60 Ml Injection Weighing Container
    Mulai

    Rp48.900

    ESCO 60 Ml Injection Weighing Container
    atribut:
    • Material: Plastic
    • Capacity (ml): 60
    • Inner Diameter (mm): 30
    • Minimum Scale (ml): 1
    • Tip Inner Diameter (mm): 2.5
    • Tip Outer Diameter (Φmm): 4
  12. KTC Oil Drain Tool Flexible Suction Nozzle (Alat Penguras Oli)
    Mulai

    Rp759.900

    KTC Oil Drain Tool Flexible Suction Nozzle (Alat Penguras Oli)
    atribut:
    • Nozzle Material: Nylon (with metal shaft core)
  13. ESCO Oil Glass Oiler G 1/8inchx50mm
    Mulai

    Rp789.900

    ESCO Oil Glass Oiler G 1/8inchx50mm
    atribut:
    • Material: Brass (brass), hard glass
    • Capacity (ml): 71
    • Screw Size: G1/8
    • Body Diameter (Φmm): 50
  14. KRISBOW Air Compressor (Kompresor Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

  15. monotaro Oil Drain Tool Suction Gun (Alat Penguras Oli)
    Mulai

    Rp439.900

    monotaro Oil Drain Tool Suction Gun (Alat Penguras Oli)
    Deskripsi:
    Injection and suction of oil
    atribut:
    • Tank capacity (mL): 1000
    • Material: steel
    • Overall Length (mm): 442
    • Accessories: Hose (length 298mm, outer diameter 12.5mm, inner diameter 9.5mm), pipe (length 238mm, outer diameter 12.7mm, inner diameter 10.5mm)
    • Weight (g): 1124 (Body)
  16. AIRTRACK Oil Drain Tool Suction (Alat Penguras Oli)
    Mulai

    Rp5.499.900

    AIRTRACK Oil Drain Tool Suction (Alat Penguras Oli)
    atribut:
    • Capacity (L): Top : 8; Bottom : 20
  17. TEKIRO Oil Drain Tool Suction Gun (Alat Penguras Oli)
    Mulai

    Rp149.900

    TEKIRO Oil Drain Tool Suction Gun (Alat Penguras Oli)
    Deskripsi:
    TEKIRO OIL SUCTION GUN 500 ccmenyedot oli pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian oli lebih cepat dengan kapasitas 500cc dan mempunyai kapasitas 289mm 60mm 55mmFungsi : menyedot oli pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian oli lebih cepat dengan kapasitas 500ccMaterial : alumuniumMemiliki fungsi mengisi / menyedot oli pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian oli lebih cepat.
    atribut:
    • Material: Aluminium
    • Dimension 2 (mm): 60
    • Dimension 4 (mm): 245
  18. MultiPro Hand Oil Suction Gun (Pistol Gemuk)
    Mulai

    Rp94.900

    MultiPro Hand Oil Suction Gun (Pistol Gemuk)
    Deskripsi:
    • For Auto, Farm, Industria l Use • Portable Lube Grease Gun • Include 12" Flexible Delivery Tube • One Piece Die-Cast Head Minimize Leakage
    atribut:
    • Size: 500cc
Daftar Harga oil suction Terbaru October 2026
TRUSCO Oil Drain Tool Suction Gun with Hose (Alat Penguras Oli)Rp479.900
ECODORA Oil Drain Tool Waste Suction/Gravity Drainers (Alat Penguras Oli)Rp20.999.900
Maxxflex Oil Suction/Discharge Hose 250 PSI (Selang Oli / Selang Hisap)Rp109.900
Greens Oil Drain Tool Suction (Alat Penguras Oli)Rp6.899.900
monotaro Oil Drain Tool Suction Nozzle for Oil Changer (Alat Penguras Oli)Rp279.900
KRISBOW Oil Drain Tool Waste Oil Suction Extractor (Alat Penguras Oli)Rp20.999.900
BOLL Oil Equipment Accessories Nozzle Cap for GC-1 / GC-2 (Aksesoris Peralatan Oli)Rp98.900
ESCO Oil Jug Mug 3L with Lid (Wadah Ukur Oli)Rp819.900
BOLL Gasoline Mix NozzleRp31.900
ESCO Oil Dropper Pipette 3.0ml (Alat Tetes Oli)Rp199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)